Beli Timbangan Sampel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nagata Dial Timbangan Platform Analog Jarum (Timbangan Duduk Jarum)Deskripsi:Timbangan analog Nagata dengan layar jarum mekanik yang besar di bagian atas untuk pembacaan yang mudah menimbang benda-benda yang besar dimensi dan beratnyaatribut:
- Option: Impact ABS plastic dial head
- SOJIKYO Classic Timbangan Jarumatribut:
- Material: Plat besi dengan coating anti karat dan Stainless Steel
- AS ONE Vial Sample PS (Botol Vial / Sampel)Deskripsi:- Excellent transparency. - There is a rib on the top of the cap, allowing it to be stacked. The cap is push-fit.atribut:
- Material: Body / PS (Polystyrene), Cap / Body PE (Polyethylene), Center Part PS (Polystyrene)
- Scale: none
- Maruemu Vial Bottle PP Screw (Botol Vial / Sampel)atribut:
- Material: Borosilicate Glass
- Color: Transparent
- Cover Material: PP (w/ HRPP high sheet)
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Hanna Instruments Vial Reagent COD Low Range (Botol Vial / Sampel)Deskripsi:The HI93754A-25 are barcode reagent vials that follow the EPA approved method for the low range determination of chemical oxygen demand (COD) using a compatible benchtop photometer. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each box for traceability.Pre-dosed reagents for ease of useSupplied with certificate of qualityMarked with expiration date and lot number for traceabilityatribut:
- Number of tests: 25
- Batavialab Biological Safety CabinetDeskripsi:- Airflow System70% of the air is recirculated, 30% of the air is ecpelled to the environment after being filtered by the HEPA filter- HEPA Filter2 units H14, 99.996% efficient at 0.3 micron. HEPA Filter Certified- SterilizationUVC Lamp Germicidal. Radiation of UVC Lamp ≥ 0.040 mW/cm2- Working LampLED T5 6500K Cool Daylight 12W x1 Intensity ≥ 650 Lux- IndicatorPresure Gauge Magnehelic Tempered Glass. Manual Open- Sash/Front WindowSlide Up with Audible and Visual Alarm- Electrical Socket1 Units Waterproof Socket Inside Cabinet- StandStand with Caster Swivel Polyurethaneatribut:
- Material: Steel, Finishing Powder Coating
- Velocity (m/s): Downflow ≥ 0.30 Average (within the standard range of NSF/ANSI 49), Inflow ≥ 0.51 Average (within the standard range of NSF/ANSI 49)
- Voltage (V): 200 to 240 (50/60Hz)
- Certificate: HEPA Filter Calibration NSF
- Input Power (VA): 355
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- ISOLAB Bottle Sample with Screw Cap (Botol Lab)Deskripsi:Botol Sampel Screw Cap
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- Landtek Digital Hardness Tester (Alat Uji Kekerasan)Deskripsi:Landtek Leeb Hardness Tester Adalah Alat Penguji kekerasan digital ini mengukur kekerasan bahan sampel dalam hal Hardness Leeb (HL). Penguji kekerasan portabel yang sangat berguna, tetapi kuat dan serbaguna untuk berbagai jenis bahan logam termasuk baja dan baja tuang, baja perkakas kerja dingin, baja tahan karat, besi cor abu-abu, besi cor nodular, aluminium cor, kuningan, perunggu dan paduan tembaga dengan tinggi akurasi, cocok untuk digunakan di bawah kondisi kerja yang sulit. Tes bisa dari sudut mana saja, bahkan terbalik. Selain itu, printer mini termal dapat dipasang ke meteran untuk pencetakan hasil di tempat yang cepat.
- Bante Conductivity Meter Portable (Pengukur Konduktivitas)Deskripsi:Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.atribut:
- Dimensions (mm): 170x85x30
- EAGLE EYE Hydrometer Digital (Hidrometer)Deskripsi:The SG-Ultra Max measures the density and density-related values of Your sample within seconds. Resuluts appear on the backlit LCD screen and are ready for storange, printout or export to a PC. The lightweight and robust design enable on-site operation in a wide range of environments. Technical specifications. Measurement Range : - Densiity : 0.000-3.000g/cm³; sampel temperature: 0-80˚C (32-176˚F); viscosity: 0-1.000mPa. Accuracy : - Density: 0.0001g/cm³. - Temperature: ±0.2˚C (±0.4˚F).atribut:
- Resolution (g/cm³): 0.0001
- Repeatibilty (g/cm³): 0.0005
- Minimum Sampel Volume (mL): 2
- Communication: IrD interface
- Internal Storage: 1024 Results
- Bante Pocket Dissolved Oxygen TesterDeskripsi:DOscan10 Pen Dissolved Oxygen MeterEconomical pen-type dissolved oxygen meter, 1 or 2 point calibration, automatic temperature compensation, the meter is suitable for aquaculture applications, measurement accuracy: 0.5mg/L.atribut:
- Measuring Range (Dissolved Oxygen Concentration) (mg/L): 0.0-20.0
- Display Resolution (Dissolved Oxygen Concentration) (mg/L): 0.1
- Measurement Accuracy (Dissolved Oxygen Concentration) (mg/L): ±0.5
- Measuring Range (%saturation) (%): 0.0-200.0
- Display Resolution (%saturation) (%): 0.1
- Measurement Accuracy (%saturation) (%): ±2.0
- Atmospheric Pressure Compensation (mmHg): 450-850 Manual
- Automatic Shut-down: After 8 Minutes Without key Operation
- Calibration Point: 1 or 2 Points
- Dimension (LengthxDiameter) (mm): 175x40
- Display Screen: Two-line LCD display (21x21mm)
- Power Type: 2 AAA Batteries
- Salinity Compensation (g/L): 0-35 Manual
- Temperature Compensation (°C): 0-40 (32-104°F) Automatic
- AS ONE Bottle PET (Botol Lab)atribut:
- Material: PET (polyethylene terephthalate)
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- AS ONE Pipette (Pipet Tetes)Deskripsi:Almost no elution of resin components. EOG and radiation sterilization are possible. Can be frozen. The tip of the pipette can be heat-sealed. The type with scale is about 0.5/1.0mL per scale.atribut:
- Material: polyethylene
- NIKKO Bottle Wide Mouth (Botol Lab)Deskripsi:A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
Daftar Harga Timbangan Sampel Terbaru November 2026
| Nagata Dial Timbangan Platform Analog Jarum (Timbangan Duduk Jarum) | Rp4.799.900 |
| SOJIKYO Classic Timbangan Jarum | Rp199.900 |
| AS ONE Vial Sample PS (Botol Vial / Sampel) | Rp8.900 |
| Maruemu Vial Bottle PP Screw (Botol Vial / Sampel) | Rp11.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| Hanna Instruments Vial Reagent COD Low Range (Botol Vial / Sampel) | Rp2.199.900 |
| Batavialab Biological Safety Cabinet | Rp109.999.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| ISOLAB Bottle Sample with Screw Cap (Botol Lab) | Rp55.900 |
| VITLAB Beaker PP with Handle (Gelas Kimia) | Rp119.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P103073855-1.jpg)

/miP102259810-7.jpg)
/h8P102261620-2.jpg)
/1mP102079058-3.jpg)
/8rP106219315-1.jpg)

/jfP102092699-8.jpg)
/j7P107800691-1.jpg)
/8fP103518303-1.jpg)
/8xP103518321-2.jpg)
/krP107509747-1.jpg)
/lcP107964768-1.jpg)
/d3P103220471-1.jpg)

/P102263354-1.jpg)

/6sP103455244-1.jpg)
/kgP102254736-12.jpg)
/jlP102092705-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)